Zoro Homepage

Fire Extinguisher Sign

  • Mfr # GL10P

  • Zoro # G9447879


product price: $17.79
/ea

Key Features

Sign Material
Vinyl
Legend
Fire Extinguisher
Thickness
0.01in
Sign Mounting Style
Adhesive-Backed
Sign Background Color
Glow Yellow, Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GL10P
Zoro #
G9447879
UPC #
887481052212
Country of Origin
United States

Dimensions

Thickness
0.01in

Details

Item
Fire Extinguisher Sign
Sign Material
Vinyl
Legend
Fire Extinguisher
Sign Mounting Style
Adhesive-Backed
Sign Background Color
Glow Yellow, Red
Standards
ASTM, IMO, ISO/CD, NFPA
Features
Chemical Resistant, Graffiti Proof, UV Resistant

Description

Fire Extinguisher Sign

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.