Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nmc Fire Extinguisher Sign, 10 in Height, 14 in Width, Glow Polyester GL131PB

Fire Extinguisher Sign, 10 in Height, 14 in Width, Glow Polyester (Discontinued)

  • Mfr # GL131PB
  • Zoro # G9447921
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GL131PB
Zoro #
G9447921
UPC #
887481052403
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in

Details

Item
Fire Extinguisher Sign
Sign Material
Glow Polyester
Operating Temp. Range
Up to 178°F
Features
Good Chemical Resistance
Mounting
Yes
Application
Indoor

Description

Fire Extinguisher Sign

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.