Zoro Homepage

Fire Extinguisher Sign

  • Mfr # GLTV12

  • Zoro # G9448052


product price: $25.59
/ea

Key Features

Sign Material
Plastic
Legend
Fire Extinguisher
Height
10in
Sign Mounting Style
Wall
Sign Background Color
Glow Yellow, Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLTV12
Zoro #
G9448052
UPC #
887481054025
Country of Origin
United States

Dimensions

Height
10in

Details

Item
Fire Extinguisher Sign
Sign Material
Plastic
Legend
Fire Extinguisher
Sign Mounting Style
Wall
Sign Background Color
Glow Yellow, Red
Features
Chemical-Resistant, Graffitiproof, UV-Resistant

Description

Fire Extinguisher Sign

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.