Zoro Homepage

Fire Extinguisher Sign

  • Mfr # M754AB

  • Zoro # G9448192


product price: $20.29
/ea

Key Features

Sign Material
Aluminum
Legend
Fire Extinguisher
Thickness
0.04 in
Sign Mounting Style
Wall
Double-Sided
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M754AB
Zoro #
G9448192
UPC #
88748106713
Country of Origin
United States

Dimensions

Thickness
0.04 in

Details

Item
Fire Extinguisher Sign
Sign Material
Aluminum
Legend
Fire Extinguisher
Sign Mounting Style
Wall
Double-Sided
No
Sign Background Color
Red
Printed Language
English
UV Resistant
Yes
Legend Style
Message Only
Color
White, Red
Features
Chemical-Resistant, Graffitiproof

Description

Fire Extinguisher Sign

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.