
Fire Extinguisher Sign - Spanish
Mfr # SPVS43W
Zoro # G9448387
product price: $22.99
/eaKey Features
Sign Material
Acrylic
Legend
Extinguidor
Sign Mounting Style
Flange
Double-Sided
No
Sign Background Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SPVS43W
Zoro #
G9448387
UPC #
88748108927
Country of Origin
United States
Details
Item
Fire Extinguisher Sign - Spanish
Sign Material
Acrylic
Legend
Extinguidor
Sign Mounting Style
Flange
Double-Sided
No
Sign Background Color
White
Printed Language
Spanish
UV Resistant
Yes
Legend Style
Message & Graphic
Color
Red, White
Features
Chemical-Resistant, Graffitiproof
Legend Pictogram Description
Flames on Down Arrow
Description
Fire Extinguisher Sign - Spanish
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.