Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nmc Fire Hose Sign, 14 in Height, 10 in Width, Pressure Sensitive Vinyl FGA1PB

Fire Hose Sign, 14 in Height, 10 in Width, Pressure Sensitive Vinyl (Discontinued)

  • Mfr # FGA1PB
  • Zoro # G9448560
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FGA1PB
Zoro #
G9448560
UPC #
88748105056
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in

Details

Item
Fire Hose Sign
Sign Material
Pressure Sensitive Vinyl
Operating Temp. Range
Up to 178°F
Application
Indoor
Features
Good Chemical Resistance
Mounting
Yes

Description

Fire Hose Sign

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.