Fire Hose Sign, 10 in Height, 7 in Width, Glow Rigid (Discontinued)
- Mfr # GFGA1R
- Zoro # G9448527
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GFGA1R
Zoro #
G9448527
UPC #
887481051987
Country of Origin
United States
Dimensions
Width
7 in
Height
10 in
Details
Item
Fire Hose Sign
Sign Material
Glow Rigid
Operating Temp. Range
Up to 183°F
Features
Good Chemical Resistance
Application
Indoor/Outdoor
Mounting
Yes
Description
Fire Hose Sign
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.