Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fire Hose Sign, 12 in Height, 9 in Width, Glow Polyester

  • Mfr # GL18P

  • Zoro # G9448673


product price: $17.69
/ea

Key Features

Sign Material
Glow Polyester
Width
9 in
Height
12 in
Operating Temp. Range
Up to 178°F
Features
Good Chemical Resistance
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GL18P
Zoro #
G9448673
UPC #
88748105316
Country of Origin
United States

Dimensions

Width
9 in
Height
12 in

Details

Item
Fire Hose Sign
Sign Material
Glow Polyester
Operating Temp. Range
Up to 178°F
Features
Good Chemical Resistance
Application
Indoor
Mounting
Yes

Description

Fire Hose Sign

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.