Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nmc Fire Hose Sign, 16 in Height, 9 in Width, PVC GLV45

Fire Hose Sign, 16 in Height, 9 in Width, PVC (Discontinued)

  • Mfr # GLV45
  • Zoro # G9448682
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLV45
Zoro #
G9448682
UPC #
88748105426
Country of Origin
United States

Dimensions

Width
9 in
Height
16 in

Details

Item
Fire Hose Sign
Sign Material
PVC
Operating Temp. Range
Up to 190°F
Features
Fair Chemical Resistance
Mounting
Yes
Application
Indoor

Description

Fire Hose Sign

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.