Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nmc Fire Hose Sign, 5-3/4 in Height, 8-3/4 in Width, Pvc VS2W

Fire Hose Sign, 5-3/4 in Height, 8-3/4 in Width, Pvc (Discontinued)

  • Mfr # VS2W
  • Zoro # G9448877
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VS2W
Zoro #
G9448877
UPC #
887481095394
Country of Origin
United States

Dimensions

Width
8-3/4 in
Height
5-3/4 in

Details

Item
Fire Hose Sign
Sign Material
Pvc
Operating Temp. Range
Up to 190°F
Application
Indoor
Mounting
Yes
Features
Good Chemical Resistance

Description

Fire Hose Sign

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.