Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nmc Fire Lane Keep Clear Sign, 10 in Height, 14 in Width, Aluminum C489AB

Fire Lane Keep Clear Sign, 10 in Height, 14 in Width, Aluminum (Discontinued)

  • Mfr # C489AB
  • Zoro # G9448789
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C489AB
Zoro #
G9448789
UPC #
887481011448
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in

Details

Item
Fire Lane Keep Clear Sign
Sign Material
Aluminum
Legend
FIRE LANE KEEP CLEAR
Operating Temp. Range
Up to 150°F
Header
CAUTION
Features
Good Chemical Resistance
Mounting
Yes
Application
Indoor/Outdoor

Description

Fire Lane Keep Clear Sign

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.