Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nmc Fire Lane Keep Clear Sign, 10 in Height, 14 in Width, Rigid Plastic C489RB

Fire Lane Keep Clear Sign, 10 in Height, 14 in Width, Rigid Plastic (Discontinued)

  • Mfr # C489RB
  • Zoro # G9448798
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C489RB
Zoro #
G9448798
UPC #
887481011462
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in

Details

Item
Fire Lane Keep Clear Sign
Sign Material
Rigid Plastic
Legend
FIRE LANE KEEP CLEAR
Features
Good Chemical Resistance
Header
CAUTION
Operating Temp. Range
Up to 183°F
Mounting
Yes
Application
Indoor/Outdoor

Description

Fire Lane Keep Clear Sign

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.