Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fire Sprinkler Shut-Off Valve Sign, 14 in Height, 10 in Width, Plastic

  • Mfr # GL160RB

  • Zoro # G9448971


product price: $30.15
/ea

Key Features

Sign Material
Plastic
Legend
Fire Sprinkler Shut-Off Valve
Width
10 in
Height
14 in
Glow-in-the-Dark
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GL160RB
Zoro #
G9448971
UPC #
88748105295
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in

Details

Item
Fire Sprinkler Shut-Off Valve Sign
Sign Material
Plastic
Legend
Fire Sprinkler Shut-Off Valve
Glow-in-the-Dark
Yes
Operating Temp. Range
Up to 183°F
Features
Chemical Resistant

Description

Fire Sprinkler Shut-Off Valve Sign

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.