Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

First Aid Sign, SA119P

  • Mfr # SA119P

  • Zoro # G9449297


product price: $5.69
/ea
Sold in multiples of 2 for $11.38

Key Features

Legend
First Aid
Sign Material
Vinyl
Height
7 in
Thickness
0.004 in
Sign Mounting Style
Adhesive Backing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SA119P
Zoro #
G9449297
UPC #
887481083742
Country of Origin
United States

Dimensions

Height
7 in
Thickness
0.004 in

Details

Item
First Aid Sign
Legend
First Aid
Sign Material
Vinyl
Sign Mounting Style
Adhesive Backing
UV Resistant
Yes
Sign Shape
Rectangle
Legend Style
Message & Graphic
Symbol
Hand with Bandaged Finger & First Aid Cross in the Palm
Printed Language
English
Color
Green, White

Description

First Aid Sign

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.