Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

First Aid Sign, SA119R

  • Mfr # SA119R

  • Zoro # G9449288


product price: $10.59
/ea

Key Features

Legend
First Aid
Sign Material
Plastic
Height
7 in
Width
17 in
Thickness
0.05 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SA119R
Zoro #
G9449288
UPC #
887481083759
Country of Origin
United States

Dimensions

Height
7 in
Width
17 in
Thickness
0.05 in

Details

Item
First Aid Sign
Legend
First Aid
Sign Material
Plastic
Sign Mounting Style
Wall
UV Resistant
Yes
Double-Sided
No
Sign Shape
Rectangle
Legend Color
Green
Legend Style
Message & Graphic
Printed Language
English
Sign Background Color
White
Symbol
Hand with Bandaged Finger & First Aid Cross in the Palm
Type
First Aid; First Aid
Color
Green, White
Indoor/Outdoor Usage
Indoor, Outdoor

Description

First Aid Sign

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.