Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nmc First Aid Trained Hard Hat Emblem, Pk25 HH73R

First Aid Trained Hard Hat Emblem, Pk25 (Discontinued)

  • Mfr # HH73R
  • Zoro # G9449321
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HH73R
Zoro #
G9449321
UPC #
88748111287
Country of Origin
United States

Dimensions

Width
2"
Height
2"

Details

Material
Reflective Vinyl Sheeting
Subject Matter
First Aid
Language
English
Color
Green
Mounting Style
Adhesive
Legend
First Aid Trained
Background Color
Green on White
Legend/Background Color
White
Item
First Aid Trained Hard Hat Emblem,PK25

Description

First Aid Trained Hard Hat Emblem,PK25, Package Quantity 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.