Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flammable Gas 2 Dot Placard Sign, Pk10, Material: Unrippable Vinyl

  • Mfr # DL46UV10

  • Zoro # G9449811


product price: $21.15
/pk 10, $2.11/ea

Key Features

Material
Unrippable Vinyl
Width
10-3/4"
Height
10-3/4"
Standards
DOT 49 CFR 172.519, Hazardous Class 2
Subject Matter
Flammables, Combustibles, Explosives
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DL46UV10
Zoro #
G9449811
UPC #
88748112984
Country of Origin
United States

Dimensions

Width
10-3/4"
Height
10-3/4"

Details

Material
Unrippable Vinyl
Standards
DOT 49 CFR 172.519, Hazardous Class 2
Subject Matter
Flammables, Combustibles, Explosives
Language
English
Color
White
Mounting Style
Adhesive-Backed
Legend
Flammable Gas
Background Color
White on Red
Legend/Background Color
Red
Item
Flammable Gas 2 Dot Placard Sign,PK10

Description

Flammable Gas 2 Dot Placard Sign,PK10, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.