Flammable Gas 2 Dot Placard Sign, PK100, Card Stock, 10-3/4 in Width, 10-3/4 in Height, , 100 PK
Mfr # DL46TB100
Zoro # G9449927
product price: $86.19
/pk 100, $0.86/ea
Free Shipping & Returns
Key Features
Material
Card Stock
Height
10-3/4 in
Width
10-3/4 in
Standards
DOT 49 CFR 172.519, Hazardous Class 2
Tag Color
White on Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DL46TB100
Zoro #
G9449927
UPC #
88748112980
Country of Origin
United States
Dimensions
Height
10-3/4 in
Width
10-3/4 in
Details
Item
Flammable Gas 2 Dot Placard Sign,PK100
Legend
Flammable Gas
Material
Card Stock
Standards
DOT 49 CFR 172.519, Hazardous Class 2
Tag Color
White on Red
Language
English
Format
Message and Graphic
Type
Placard
Description
Flammable Gas 2 Dot Placard Sign,PK100, Package Quantity 100
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.