Flammable Keep Fire Away Sign, 10 in Height, Plastic, Rectangle, English (Discontinued)
- Mfr # GL126RB
- Zoro # G9450152
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GL126RB
Zoro #
G9450152
UPC #
887481052281
Country of Origin
United States
Dimensions
Thickness
0.05 in
Height
10 in
Details
Item
Flammable Keep Fire Away Sign
Sign Material
Plastic
Legend
Flammable - Keep Fire Away
Sign Mounting Style
Wall
Sign Shape
Rectangle
Glow-in-the-Dark
Yes
Printed Language
English
UV Resistant
Yes
Legend Style
Message Only
Color
Glow Yellow, Red
Features
Chemical-Resistant, Graffitiproof
Description
Flammable Keep Fire Away Sign
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.