Zoro Homepage

Flammable Liquid 3 Dot Label, Material: Pressure Sensitive Paper

  • Mfr # DL161ALV

  • Zoro # G9449997


product price: $55.89
/ea

Key Features

Material
Pressure Sensitive Paper
Width
4"
Height
4"
Standards
DOT 49 CFR 172.402
Subject Matter
Flammables, Combustibles, Explosives
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DL161ALV
Zoro #
G9449997
UPC #
88748110228
Country of Origin
United States

Dimensions

Width
4"
Height
4"

Details

Material
Pressure Sensitive Paper
Standards
DOT 49 CFR 172.402
Subject Matter
Flammables, Combustibles, Explosives
Language
English
Color
White
Mounting Style
Adhesive-Backed
Legend
Flammable Liquid
Background Color
White on Red
Legend/Background Color
Red
Item
Flammable Liquid 3 Dot Label

Description

Flammable Liquid 3 Dot Label

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.