Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Nmc Flammable No Smoking, M702P M702P

Flammable No Smoking, M702P (Discontinued)

  • Mfr # M702P
  • Zoro # G9450021
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M702P
Zoro #
G9450021
UPC #
88748106584
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in

Details

Item
Sign,Flammable No Smoking
Sign Material
Pressure Sensitive Vinyl

Description

Sign,Flammable No Smoking

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.