Flammable Solid 4 Dot Placard Sign, Material: Adhesive Backed Vinyl
Mfr # DL11P
Zoro # G9450240
product price: $2.79
/eaSold in multiples of 4 for $11.16
Key Features
Material
Adhesive Backed Vinyl
Width
10-3/4"
Height
10-3/4"
Standards
DOT 49 CFR 172.519, Hazardous Class 4
Subject Matter
Hazard Communication
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DL11P
Zoro #
G9450240
UPC #
88748104045
Country of Origin
United States
Dimensions
Width
10-3/4"
Height
10-3/4"
Details
Material
Adhesive Backed Vinyl
Standards
DOT 49 CFR 172.519, Hazardous Class 4
Subject Matter
Hazard Communication
Language
English
Color
Black
Mounting Style
Adhesive-Backed
Legend
Flammable Solid
Background Color
Red and Black on White
Legend/Background Color
Red and Black on White
Item
Flammable Solid 4 Dot Placard Sign
Description
Flammable Solid 4 Dot Placard Sign
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.