Flammable Solid 4 Dot Placard Sign, PK100, Pressure Sensitive Vinyl, 10-3/4 in Width, , 100 PK
Mfr # DL11TB100
Zoro # G9450292
product price: $95.99
/pk 100, $0.96/ea
Free Shipping & Returns
Key Features
Legend
Flammable Solid
Material
Pressure Sensitive Vinyl
Height
10-3/4 in
Width
10-3/4 in
Standards
DOT 49 CFR 172.519, Hazardous Class 4
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DL11TB100
Zoro #
G9450292
UPC #
88748111854
Country of Origin
United States
Dimensions
Height
10-3/4 in
Width
10-3/4 in
Details
Item
Flammable Solid 4 Dot Placard Sign,PK100
Legend
Flammable Solid
Material
Pressure Sensitive Vinyl
Standards
DOT 49 CFR 172.519, Hazardous Class 4
Language
English
Tag Color
Red and Black on White
Type
Placard
Format
Message and Graphic
Features
Chemical Resistant, Graffiti Proof
UV Resistant
Yes
Description
Flammable Solid 4 Dot Placard Sign,PK100, Package Quantity 100
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.