
Footprints, Left/ Right, Heavy Duty Ps, LN117
Mfr # LN117
Zoro # G5798184
product price: $115.99
/ea
Free Shipping & Returns
Key Features
Width
2in
Sign Shape
Die Cut Shape
Sign Material
Vinyl
Thickness
0.02 in
Style
Non Anti-Slip
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LN117
Zoro #
G5798184
UPC #
-
Country of Origin
United States
Dimensions
Width
2in
Thickness
0.02 in
Length
6in
Details
Item
Footprints,Left/ Right,Heavy Duty Ps
Sign Shape
Die Cut Shape
Sign Material
Vinyl
Style
Non Anti-Slip
Die Cut Shape
Foot Prints
Breakaway Feature
Waterproof, Wear-Resistant
Pattern
Solid
Description
Footprints,Left/ Right,Heavy Duty Ps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.