Footprints, Left/ Right, Heavy Duty Ps, LN118

  • Mfr # LN118

  • Zoro # G5798665


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Width
2in
Sign Shape
Die Cut Shape
Sign Material
Vinyl
Thickness
0.02 in
Pattern
Solid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LN118
Zoro #
G5798665
UPC #
-
Country of Origin
United States

Dimensions

Width
2in
Thickness
0.02 in

Details

Item
Footprints,Left/ Right,Heavy Duty Ps
Sign Shape
Die Cut Shape
Sign Material
Vinyl
Pattern
Solid
Die Cut Shape
Foot Prints
Style
Non Anti-Slip
Color
White

Description

Footprints,Left/ Right,Heavy Duty Ps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.