Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nmc Forklift Safety Trained Hard Hat Emblem, Pk25 HH42R

Forklift Safety Trained Hard Hat Emblem, Pk25 (Discontinued)

  • Mfr # HH42R
  • Zoro # G9450557
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HH42R
Zoro #
G9450557
UPC #
88748111259
Country of Origin
United States

Dimensions

Width
2"
Height
2"

Details

Material
Reflective Vinyl Sheeting
Subject Matter
Forklift Safety
Language
English
Color
Yellow
Mounting Style
Adhesive
Legend
Forklift Safety Trained
Background Color
Black on Yellow
Legend/Background Color
Blue
Item
Forklift Sfty Trned Hard Hat Emblem,PK25

Description

Forklift Sfty Trned Hard Hat Emblem,PK25, Package Quantity 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.