Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Nmc Sign, Formaldehyde Irritant And Po, 10 in Height, 14 in Width, Rigid Plastic D537RB

Sign, Formaldehyde Irritant And Po, 10 in Height, 14 in Width, Rigid Plastic (Discontinued)

  • Mfr # D537RB
  • Zoro # G9450697
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D537RB
Zoro #
G9450697
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in

Details

Item
Sign,Formaldehyde Irritant And Po
Header
DANGER
Legend
FORMALDEHYDE IRRITANT AND POTENTIAL CANCER...
Sign Material
Rigid Plastic

Description

Sign,Formaldehyde Irritant And Po

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.