Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nmc Formaldehyde May Cause Cancer Sign - Bilingual, ESD30P ESD30P

Formaldehyde May Cause Cancer Sign - Bilingual, ESD30P (Discontinued)

  • Mfr # ESD30P
  • Zoro # G9450898
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ESD30P
Zoro #
G9450898
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in

Details

Item
Formaldehyde May Cause Cancer Sign - Bil
Legend
Danger Peligro Formaldehyde May Cause Cancer Causes Skin, Eye, and Respiratory Irritation Authorized Personnel Only (bilingual)
Sign Material
Pressure Sensitive Vinyl

Description

Formaldehyde May Cause Cancer Sign - Bil

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.