Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nmc Formaldehyde Sign, 7 in Height, 10 in Width, Pressure Sensitive Vinyl D170P

Formaldehyde Sign, 7 in Height, 10 in Width, Pressure Sensitive Vinyl (Discontinued)

  • Mfr # D170P
  • Zoro # G9451001
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D170P
Zoro #
G9451001
UPC #
887481022574
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in

Details

Item
Formaldehyde Sign
Header
DANGER
Legend
FORMALDEHYDE
Sign Material
Pressure Sensitive Vinyl

Description

Formaldehyde Sign

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.