Four Digit 1993 Placard, Material: Unrippable Vinyl
Mfr # DL400UV
Zoro # G9451257
product price: $2.89
/eaSold in multiples of 3 for $8.67
Key Features
Material
Unrippable Vinyl
Width
10-3/4"
Height
10-3/4"
Subject Matter
Flammables, Combustibles, Explosives
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DL400UV
Zoro #
G9451257
UPC #
88748112870
Country of Origin
United States
Dimensions
Width
10-3/4"
Height
10-3/4"
Details
Material
Unrippable Vinyl
Subject Matter
Flammables, Combustibles, Explosives
Color
Black
Mounting Style
Adhesive-Backed
Legend
1993
Background Color
Red on White
Legend/Background Color
White
Item
Four Digit 1993 Placard
Description
Four Digit 1993 Placard
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.