Four Digit 1993 Placard, Pk10, Material: Adhesive Backed Vinyl
Mfr # DL400P10
Zoro # G9451062
product price: $26.55
/pk 10, $2.66/eaKey Features
Material
Adhesive Backed Vinyl
Width
10-3/4"
Height
10-3/4"
Subject Matter
Flammables, Combustibles, Explosives
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DL400P10
Zoro #
G9451062
UPC #
88748112857
Country of Origin
United States
Dimensions
Width
10-3/4"
Height
10-3/4"
Details
Material
Adhesive Backed Vinyl
Subject Matter
Flammables, Combustibles, Explosives
Color
Black
Mounting Style
Adhesive-Backed
Legend
1993
Background Color
Red on White
Legend/Background Color
White
Item
Four Digit 1993 Placard,PK10
Description
Four Digit 1993 Placard,PK10, Package Quantity 10
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.