Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Four Digit 1993 Placard, Pk25, Material: Unrippable Vinyl

  • Mfr # DL400UV25

  • Zoro # G9451187


product price: $51.79
/pk 25, $2.07/ea

Key Features

Material
Unrippable Vinyl
Width
10-3/4"
Height
10-3/4"
Subject Matter
Flammables, Combustibles, Explosives
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DL400UV25
Zoro #
G9451187
UPC #
88748112873
Country of Origin
United States

Dimensions

Width
10-3/4"
Height
10-3/4"

Details

Material
Unrippable Vinyl
Subject Matter
Flammables, Combustibles, Explosives
Color
Black
Mounting Style
Adhesive-Backed
Legend
1993
Background Color
Red on White
Legend/Background Color
White
Item
Four Digit 1993 Placard,PK25

Description

Four Digit 1993 Placard,PK25, Package Quantity 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.