Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nmc Four Digit 2734 Placard, Card Stock, 10-3/4 in Width, 10-3/4 in Height DL178BTB

Four Digit 2734 Placard, Card Stock, 10-3/4 in Width, 10-3/4 in Height (Discontinued)

  • Mfr # DL178BTB
  • Zoro # G9451500
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DL178BTB
Zoro #
G9451500
UPC #
88748112606
Country of Origin
United States

Dimensions

Height
10-3/4 in
Width
10-3/4 in

Details

Item
Four Digit 2734 Placard
Legend
1903 3
Material
Card Stock
Standards
DOT 49
Tag Color
Black and Yellow on White
Language
English
Format
Message and Graphic
Type
Placard

Description

Four Digit 2734 Placard

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.