Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nmc Four Digit 2734 Placard, PK10, Card Stock, 10-3/4 in Width, 10-3/4 in Height, , 10 PK DL177BTB10

Four Digit 2734 Placard, PK10, Card Stock, 10-3/4 in Width, 10-3/4 in Height, , 10 PK (Discontinued)

  • Mfr # DL177BTB10
  • Zoro # G9451482
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DL177BTB10
Zoro #
G9451482
UPC #
88748112588
Country of Origin
United States

Dimensions

Height
10-3/4 in
Width
10-3/4 in

Details

Item
Four Digit 2734 Placard,PK10
Legend
1903 3
Material
Card Stock
Standards
DOT 49
Language
English
Tag Color
Black and Yellow on White
Type
Placard
Format
Message and Graphic

Description

Four Digit 2734 Placard,PK10, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.