Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nmc Four Digit 2734 Placard, Pk10, Material: Adhesive Backed Vinyl DL177BP10

Four Digit 2734 Placard, Pk10, Material: Adhesive Backed Vinyl (Discontinued)

  • Mfr # DL177BP10
  • Zoro # G9451397
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DL177BP10
Zoro #
G9451397
UPC #
88748112579
Country of Origin
United States

Dimensions

Width
10-3/4"
Height
10-3/4"

Details

Material
Adhesive Backed Vinyl
Subject Matter
Hazard Communication
Color
Black
Mounting Style
Adhesive-Backed
Legend
1903
Background Color
Red, White
Legend/Background Color
White
Item
Four Digit 2734 Placard,PK10

Description

Four Digit 2734 Placard,PK10, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.