Zoro Homepage
This item is Discontinued.
Nmc Four Digit 2734 Placard, PK50, Card Stock, 10-3/4 in Width, 10-3/4 in Height, , 50 PK DL176TB50

Four Digit 2734 Placard, PK50, Card Stock, 10-3/4 in Width, 10-3/4 in Height, , 50 PK (Discontinued)

  • Mfr # DL176TB50
  • Zoro # G9451318
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DL176TB50
Zoro #
G9451318
UPC #
88748112572
Country of Origin
United States

Dimensions

Height
10-3/4 in
Width
10-3/4 in

Details

Item
Four Digit 2734 Placard,PK50
Legend
2734 8
Material
Card Stock
Standards
DOT 49
Tag Color
Black on White
Language
English
Format
Message and Graphic
Type
Placard

Description

Four Digit 2734 Placard,PK50, Package Quantity 50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.