Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Four Digit Placard 1133 Class 3, Vinyl, 10-3/4 in W x 10-3/4 in H

  • Mfr # DL201BUV25

  • Zoro # G4690863


product price: $40.55
/ea

Key Features

Width
10-3/4 in
Height
10-3/4 in
Material
Vinyl
Legend
1133
Thickness
0.015 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DL201BUV25
Zoro #
G4690863
UPC #
-
Country of Origin
United States

Dimensions

Width
10-3/4 in
Height
10-3/4 in
Thickness
0.015 in

Details

Item
Four Digit Placard 1133 Class 3
Material
Vinyl
Legend
1133

Description

Four Digit Placard 1133 Class 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.