Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Four Digit Placard 1210 Class 3, Pressure Sensitive Vinyl, 10-3/4 in W x 10-3/4 in H

  • Mfr # DL200BP25

  • Zoro # G4680899


product price: $62.55
/ea

Key Features

Width
10-3/4 in
Height
10-3/4 in
Material
Pressure Sensitive Vinyl
Legend
1210
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DL200BP25
Zoro #
G4680899
UPC #
-
Country of Origin
United States

Dimensions

Width
10-3/4 in
Height
10-3/4 in

Details

Item
Four Digit Placard 1210 Class 3
Material
Pressure Sensitive Vinyl
Legend
1210

Description

Four Digit Placard 1210 Class 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.