Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Four Digit Placard 2924

  • Mfr # DL650R

  • Zoro # G9452200


product price: $4.29
/ea
Sold in multiples of 2 for $8.58

Key Features

Material
Rigid Plastic
Width
10-3/4"
Height
10-3/4"
Subject Matter
Flammables, Combustibles, Explosives
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DL650R
Zoro #
G9452200
UPC #
88748111803
Country of Origin
United States

Dimensions

Width
10-3/4"
Height
10-3/4"

Details

Material
Rigid Plastic
Subject Matter
Flammables, Combustibles, Explosives
Color
Black
Mounting Style
With Corner Holes
Legend
2924
Background Color
Red on White
Legend/Background Color
White
Item
Four Digit Placard 2924

Description

Four Digit Placard 2924

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.