Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Four Digit Placard 3286, Pk50

  • Mfr # DL651R50

  • Zoro # G9452307


product price: $249.99
/pk 50, $5.00/ea
Free Shipping & Returns

Key Features

Material
Polystyrene
Width
10 in
Height
10 in
Legend
3286
Thickness
0.05 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DL651R50
Zoro #
G9452307
UPC #
88748111712
Country of Origin
United States

Dimensions

Width
10 in
Height
10 in
Thickness
0.05 in

Details

Material
Polystyrene
Legend
3286
Item
Four Digit Placard 3286,PK50

Description

Four Digit Placard 3286,PK50, Package Quantity 50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.