Zoro Homepage

Fuel Oil 3 Dot Placard Sign, Pk25

  • Mfr # DL100TB25

  • Zoro # G9452620


product price: $24.99
/pk 25, $1.00/ea

Key Features

Legend
Fuel Oil 3
Material
Pressure Sensitive Vinyl
Height
10 in
Width
10 in
Standards
DOT 49 CFR 172.042
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DL100TB25
Zoro #
G9452620
UPC #
88748111817
Country of Origin
United States

Dimensions

Height
10 in
Width
10 in

Details

Item
Fuel Oil 3 Dot Placard Sign,PK25
Legend
Fuel Oil 3
Material
Pressure Sensitive Vinyl
Standards
DOT 49 CFR 172.042

Description

Fuel Oil 3 Dot Placard Sign,PK25, Package Quantity 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.