Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gasoline 3 Dot Placard Sign, DL134UV

  • Mfr # DL134UV

  • Zoro # G9453147


product price: $3.49
/ea
Sold in multiples of 3 for $10.47

Key Features

Material
Unrippable Vinyl
Width
10-3/4"
Height
10-3/4"
Standards
DOT 49 CFR 172, Hazardous Class 3
Subject Matter
Hazard Communication
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DL134UV
Zoro #
G9453147
UPC #
-
Country of Origin
United States

Dimensions

Width
10-3/4"
Height
10-3/4"

Details

Material
Unrippable Vinyl
Standards
DOT 49 CFR 172, Hazardous Class 3
Subject Matter
Hazard Communication
Language
English
Color
White
Mounting Style
Adhesive-Backed
Legend
Gasoline
Background Color
White on Red
Legend/Background Color
Red
Item
Gasoline 3 Dot Placard Sign

Description

Gasoline 3 Dot Placard Sign

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.