Gasoline 3 Dot Placard Sign, Pk25
Mfr # DL134TB25
Zoro # G9453171
product price: $24.39
/pk 25, $0.98/eaKey Features
Material
Card Stock
Height
10-3/4 in
Width
10-3/4 in
Standards
DOT 49 CFR 172
Language
English
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DL134TB25
Zoro #
G9453171
UPC #
88748112063
Country of Origin
United States
Dimensions
Height
10-3/4 in
Width
10-3/4 in
Details
Item
Gasoline 3 Dot Placard Sign,PK25
Legend
Gasoline 3
Material
Card Stock
Standards
DOT 49 CFR 172
Language
English
Background Color
Orange
Legend Color
Black
Features
UV Resistant, Chemical Resistant, Graffiti Proof
Description
Gasoline 3 Dot Placard Sign,PK25, Package Quantity 25
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.