Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gear Entanglement Hazard Iso Label, Pk5

  • Mfr # ISO448AP

  • Zoro # G9453302


product price: $15.69
/pk 5, $3.14/ea

Key Features

Material
Pressure Sensitive Vinyl
Width
4"
Height
4"
Subject Matter
ISO Label
Mounting Style
Adhesive-Backed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ISO448AP
Zoro #
G9453302
UPC #
88748105983
Country of Origin
United States

Dimensions

Width
4"
Height
4"

Details

Material
Pressure Sensitive Vinyl
Subject Matter
ISO Label
Mounting Style
Adhesive-Backed
Background Color
Black, Yellow
Item
Gear Entanglement Hazard Iso Label,PK5

Description

Gear Entanglement Hazard Iso Label,PK5, Package Quantity 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.