Glo Brite Down Left Arrow Egress Sign, 50R-1SN-DL

  • Mfr # 50R-1SN-DL

  • Zoro # G9453503


product price: $26.35
/ea

Key Features

Sign Material
Plastic
Sign Mounting Style
Wall
Glow-in-the-Dark
Yes
UV Resistant
Yes
Legend Style
Graphic Only
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50R-1SN-DL
Zoro #
G9453503
UPC #
887481000299
Country of Origin
United States

Details

Item
Glo Brite Down Left Arrow Egress Sign
Sign Material
Plastic
Sign Mounting Style
Wall
Glow-in-the-Dark
Yes
UV Resistant
Yes
Legend Style
Graphic Only
Color
Glow Yellow, Green
Symbol
Down Left Arrow, Left Side Stick Figure in Doorway
Features
Chemical-Resistant, Graffitiproof

Description

Glo Brite Down Left Arrow Egress Sign

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.