Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Glo Brite Graphic Markings, GL14P

  • Mfr # GL14P

  • Zoro # G9453619


product price: $5.29
/ea
Sold in multiples of 2 for $10.58

Key Features

Sign Material
Glow Polyester
Size
2 in x 10 in
Sign Mounting Style
Yes
Operating Temp. Range
Up to 178°F
Indoor/Outdoor Usage
Indoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GL14P
Zoro #
G9453619
UPC #
887481052755
Country of Origin
United States

Dimensions

Size
2 in x 10 in

Details

Item
Glo Brite Graphic Markings
Sign Material
Glow Polyester
Sign Mounting Style
Yes
Operating Temp. Range
Up to 178°F
Indoor/Outdoor Usage
Indoor

Description

Glo Brite Graphic Markings

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.