Anti Slip Regular Globrite Safety Track Tape Vinyl Proprietary Grit Size, Green/White, 2" W x
Mfr # GAGT260
Zoro # G5800022
product price: $188.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Length
60 ft.
Color
Green/White
Material
Vinyl
Grit Size
Proprietary
Pattern
Striped
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GAGT260
Zoro #
G5800022
UPC #
-
Country of Origin
United States
Dimensions
Width
2"
Length
60 ft.
Grit Size
Proprietary
Details
Item
Anti Slip Regular Globrite Safety Track Tape
Color
Green/White
Material
Vinyl
Pattern
Striped
Description
Glo Brite Safety Track Tape 2 In.x60Ft, Grit Size Proprietary
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.