Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exit Sign, 13-1/4 in W, 8-1/4 in H, Exit

  • Mfr # 7220

  • Zoro # G4879023


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Legend
Exit
Width
13-1/4 in
Height
8-1/4 in
Thickness
3/4 in
Mounting
Wall, Ceiling, Flag, Conduit Stub
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7220
Zoro #
G4879023
UPC #
-
Country of Origin
United States

Dimensions

Width
13-1/4 in
Height
8-1/4 in
Thickness
3/4 in

Details

Item
Exit Sign
Legend
Exit
Mounting
Wall, Ceiling, Flag, Conduit Stub
Legend Color
Green
Standards
UL 924 listed, Meets NFPA 101, 2009 IBC and 2009 IFC

Description

Glo Exit Green Framed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.