Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nmc Good Housekeeping Committee Hard Hat Emblem, Pk25 HH43

Good Housekeeping Committee Hard Hat Emblem, Pk25 (Discontinued)

  • Mfr # HH43
  • Zoro # G9454048
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HH43
Zoro #
G9454048
UPC #
88748105495
Country of Origin
United States

Dimensions

Width
2"
Height
2"

Details

Material
Pressure Sensitive Vinyl
Subject Matter
Accident Prevention
Language
English
Color
Blue
Mounting Style
Adhesive-Backed
Legend
Good Housekeeping Committee
Background Color
Blue on White
Legend/Background Color
White
Item
Hard Hat Emblem,Good Housekpng Com,PK25

Description

Hard Hat Emblem,Good Housekpng Com,PK25, Package Quantity 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.