Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Nmc Graphic Of Recycle Arrow Label, ENV29AB ENV29AB

Graphic Of Recycle Arrow Label, ENV29AB (Discontinued)

  • Mfr # ENV29AB
  • Zoro # G9454702
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ENV29AB
Zoro #
G9454702
UPC #
88748104439
Country of Origin
United States

Dimensions

Size
10 in x 14 in

Details

Item
Graphic Of Recycle Arrow Label
Material
Aluminum
Legend
GRAPHIC OF RECYCLE ARROW
Operating Temp. Range
Up to 150°F
Features
Good Chemical Resistance
Indoor/Outdoor Usage
Indoor/Outdoor

Description

Graphic Of Recycle Arrow Label

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.